- 1/2 in Drive
- 30 mm Size
- 6 Points
- Metric
| Warranty | 3 Years Limited Warranty |
| Height | 1.7 in |
| Length | 5.3 in |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Width | 1.7 in |
| Inch/Metric | Metric |
| Size | 30 mm |
| Weight | 1.07 LB |
| EAN or UPC | 76174751154 |
| Warranty | 3 Years Limited Warranty |
| Height | 1.7 in |
| Length | 5.3 in |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Width | 1.7 in |
| Inch/Metric | Metric |
| Size | 30 mm |
| Weight | 1.07 LB |
| EAN or UPC | 76174751154 |