- 1/2 in Drive
- 18 mm Size
- 6 Points
- Metric
description
- Heat treated CR-440 steel, DirectTorque Technology, Laser etched markings, O-ring and retaining pin compatible, Black oxide coating.
features
- DirectTorque Technology helps prevent rounding of fasteners
- Heat treated CR-44 steel for strength and durability
- Laser etched markings for easier identification on black phosphate finishes
- Oil rubbed Black oxide coating for corrosion resistance
- O-ring and retaining pin compatible for added job-site safety
| Height | 1.1 in |
| Width | 1.7 in |
| Length | 5.4 in |
| Size | 18 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Drive Size | 1/2 in |
| Weight | 0.55 LB |
| EAN or UPC | 76174751277 |

