- 3/4 in Drive
- 24 mm Size
- Metric
| Drive Size | 3/4 in |
| Impact or Standard | Impact |
| Height | 1.6 in |
| Width | 2.4 in |
| Inch/Metric | Metric |
| Length | 6.5 in |
| Size | 24 mm |
| Weight | 1.255 LB |
| EAN or UPC | 76174751413 |
| Drive Size | 3/4 in |
| Impact or Standard | Impact |
| Height | 1.6 in |
| Width | 2.4 in |
| Inch/Metric | Metric |
| Length | 6.5 in |
| Size | 24 mm |
| Weight | 1.255 LB |
| EAN or UPC | 76174751413 |