- 3/4 in Drive
- 27 mm Size
- Metric
| Inch/Metric | Metric |
| Width | 2.4 in |
| Drive Size | 3/4 in |
| Size | 27 mm |
| Length | 6.4 in |
| Height | 1.7 in |
| Impact or Standard | Impact |
| Weight | 1.32 LB |
| EAN or UPC | 76174751444 |
| Inch/Metric | Metric |
| Width | 2.4 in |
| Drive Size | 3/4 in |
| Size | 27 mm |
| Length | 6.4 in |
| Height | 1.7 in |
| Impact or Standard | Impact |
| Weight | 1.32 LB |
| EAN or UPC | 76174751444 |