- 3/4 in Drive
- 30 mm Size
- Metric
| Height | 1.8 in |
| Size | 30 mm |
| Impact or Standard | Impact |
| Length | 6.6 in |
| Inch/Metric | Metric |
| Drive Size | 3/4 in |
| Width | 2.4 in |
| Weight | 1.53 LB |
| EAN or UPC | 76174751468 |
| Height | 1.8 in |
| Size | 30 mm |
| Impact or Standard | Impact |
| Length | 6.6 in |
| Inch/Metric | Metric |
| Drive Size | 3/4 in |
| Width | 2.4 in |
| Weight | 1.53 LB |
| EAN or UPC | 76174751468 |