- 3/4 in Drive
- 32 mm Size
- Metric
| Width | 2.4 in |
| Size | 32 mm |
| Height | 1.9 in |
| Warranty | 3 Years Limited Warranty |
| Inch/Metric | Metric |
| Length | 6.4 in |
| Impact or Standard | Impact |
| Drive Size | 3/4 in |
| Weight | 1.58 LB |
| EAN or UPC | 76174751475 |
| Width | 2.4 in |
| Size | 32 mm |
| Height | 1.9 in |
| Warranty | 3 Years Limited Warranty |
| Inch/Metric | Metric |
| Length | 6.4 in |
| Impact or Standard | Impact |
| Drive Size | 3/4 in |
| Weight | 1.58 LB |
| EAN or UPC | 76174751475 |