- 3/4 in Drive
- 33 mm Size
- Metric
| Length | 6.5 in |
| Impact or Standard | Impact |
| Height | 1.9 in |
| Size | 33 mm |
| Width | 2.4 in |
| Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Weight | 1.74 LB |
| EAN or UPC | 76174751482 |
| Length | 6.5 in |
| Impact or Standard | Impact |
| Height | 1.9 in |
| Size | 33 mm |
| Width | 2.4 in |
| Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Weight | 1.74 LB |
| EAN or UPC | 76174751482 |