- 3/4 in Drive
- 35 mm Size
- Metric
| Impact or Standard | Impact |
| Size | 35 mm |
| Length | 6.5 in |
| Drive Size | 3/4 in |
| Width | 2.4 in |
| Height | 2 in |
| Inch/Metric | Metric |
| Warranty | 3 Years Limited Warranty |
| Weight | 1.825 LB |
| EAN or UPC | 76174751499 |
| Impact or Standard | Impact |
| Size | 35 mm |
| Length | 6.5 in |
| Drive Size | 3/4 in |
| Width | 2.4 in |
| Height | 2 in |
| Inch/Metric | Metric |
| Warranty | 3 Years Limited Warranty |
| Weight | 1.825 LB |
| EAN or UPC | 76174751499 |