- 3/4 in Drive
- 38 mm Size
- Metric
| Impact or Standard | Impact |
| Height | 2.3 in |
| Inch/Metric | Metric |
| Length | 6.4 in |
| Size | 38 mm |
| Drive Size | 3/4 in |
| Width | 2.6 in |
| Weight | 2.005 LB |
| EAN or UPC | 76174751512 |
| Impact or Standard | Impact |
| Height | 2.3 in |
| Inch/Metric | Metric |
| Length | 6.4 in |
| Size | 38 mm |
| Drive Size | 3/4 in |
| Width | 2.6 in |
| Weight | 2.005 LB |
| EAN or UPC | 76174751512 |