- 3/4 in Drive
- 41 mm Size
- Metric
| Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Width | 2.4 in |
| Height | 2.4 in |
| Impact or Standard | Impact |
| Warranty | 3 Years Limited Warranty |
| Size | 41 mm |
| Length | 6.5 in |
| Weight | 2.175 LB |
| EAN or UPC | 76174751529 |
| Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Width | 2.4 in |
| Height | 2.4 in |
| Impact or Standard | Impact |
| Warranty | 3 Years Limited Warranty |
| Size | 41 mm |
| Length | 6.5 in |
| Weight | 2.175 LB |
| EAN or UPC | 76174751529 |