- 3/4 in Drive
- 24 mm Size
- Metric
| Length | 4.8 in |
| Height | 1.7 in |
| Drive Size | 3/4 in |
| Size | 24 mm |
| Inch/Metric | Metric |
| Impact or Standard | Impact |
| Width | 2.4 in |
| Weight | 0.75 LB |
| EAN or UPC | 76174751666 |
| Length | 4.8 in |
| Height | 1.7 in |
| Drive Size | 3/4 in |
| Size | 24 mm |
| Inch/Metric | Metric |
| Impact or Standard | Impact |
| Width | 2.4 in |
| Weight | 0.75 LB |
| EAN or UPC | 76174751666 |