- 3/4 in Drive
- 35 mm Size
- Metric
| Width | 2.4 in |
| Inch/Metric | Metric |
| Drive Size | 3/4 in |
| Impact or Standard | Impact |
| Height | 2 in |
| Size | 35 mm |
| Length | 5.1 in |
| Weight | 1.17 LB |
| EAN or UPC | 76174751741 |
| Width | 2.4 in |
| Inch/Metric | Metric |
| Drive Size | 3/4 in |
| Impact or Standard | Impact |
| Height | 2 in |
| Size | 35 mm |
| Length | 5.1 in |
| Weight | 1.17 LB |
| EAN or UPC | 76174751741 |