- 3/4 in Drive
- 36 mm Size
- Metric
| Drive Size | 3/4 in |
| Size | 36 mm |
| Warranty | 3 Years Limited Warranty |
| Length | 5 in |
| Inch/Metric | Metric |
| Width | 2.4 in |
| Impact or Standard | Impact |
| Height | 2.1 in |
| Weight | 1.225 LB |
| EAN or UPC | 76174751758 |
| Drive Size | 3/4 in |
| Size | 36 mm |
| Warranty | 3 Years Limited Warranty |
| Length | 5 in |
| Inch/Metric | Metric |
| Width | 2.4 in |
| Impact or Standard | Impact |
| Height | 2.1 in |
| Weight | 1.225 LB |
| EAN or UPC | 76174751758 |