- 3/4 in Drive
- 38 mm Size
- Metric
| Impact or Standard | Impact |
| Width | 2.4 in |
| Length | 5.1 in |
| Inch/Metric | Metric |
| Height | 2.2 in |
| Drive Size | 3/4 in |
| Size | 38 mm |
| Weight | 1.29 LB |
| EAN or UPC | 76174751765 |
| Impact or Standard | Impact |
| Width | 2.4 in |
| Length | 5.1 in |
| Inch/Metric | Metric |
| Height | 2.2 in |
| Drive Size | 3/4 in |
| Size | 38 mm |
| Weight | 1.29 LB |
| EAN or UPC | 76174751765 |