- 22 mm Size
description
- The 10 Piece Reversible Ratcheting Wrench Set (SAE) includes deep laser etched markings to help identify wrench sizes. Also, its ratcheting gear system helps increase productivity and offers low arc swing.
features
- Long panel handle for long reach and leverage.
- 400% more gripping power.
- 15 Degree offset for knuckle clearance
- 15 degree box end offset for knuckle clearance
| Width | 1.7 in |
| Warranty | Full Lifetime Warranty |
| Size | 22 mm |
| Inch/Metric | Metric |
| Height | 1.2 in |
| Length | 15 in |
| Weight | 0.86 LB |
| EAN or UPC | 76174751949 |

