- 3/4 in Size
description
- The flex head ratcheting combination wrench has a 15 deg offset open end for increased range of arc swing in tight space. The wrench has DirectTorque technology to help prevent rounding of fastener. The wrench also has stamped hash mark on the handle for added gripping point.
| Width | 1.7 in |
| Length | 9.7 in |
| Inch/Metric | Inch |
| Height | 1.2 in |
| Weight | 0.61 LB |
| EAN or UPC | 76174752090 |

