- Flare Nut Wrench
| Height | 0.8 in |
| Length | 7.8 in |
| Inch/Metric | Metric |
| Size | 15 mm x 17 mm |
| Width | 1.7 in |
| Weight | 0.43 LB |
| EAN or UPC | 76174752175 |
| Height | 0.8 in |
| Length | 7.8 in |
| Inch/Metric | Metric |
| Size | 15 mm x 17 mm |
| Width | 1.7 in |
| Weight | 0.43 LB |
| EAN or UPC | 76174752175 |