Skip to content Skip to navigation menu
1 1/4 in Ratcheting Wrench

DWMT75231OSP

1 1/4 in Ratcheting Wrench
Item #117180587
  • 1 1/4 in Size
1 1/4 in Ratcheting Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Size
Inch/Metric Inch
Width 2.4 in
Height 2 in
Length 20.1 in
Weight 2.327 LB
EAN or UPC 76174752311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison