- 24 in Overall Length
- 1/2 in Drive Size
description
- DeWALT DWMT75261OSP Flex Handle Breaker Bar, 1/2 in Drive
features
- Knurled Control Ring
| Length | 25.7 in |
| Height | 1.8 in |
| Drive Size | 1/2 in |
| Power Source | Non-Energy Using |
| Overall Length | 24 in |
| Battery Included | No |
| Width | 1.7 in |
| Weight | 2.925 LB |
| EAN or UPC | 76174752618 |

