Skip to content Skip to navigation menu
1/4 in Drive Socket Rail

DWMT75280OSP

1/4 in Drive Socket Rail
Item #117180559
  • 1/4 in Drive
1/4 in Drive Socket Rail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive
Drive Size 1/4 in
Height 0.9 in
Length 11.3 in
Width 2.4 in
Weight 0.21 LB
EAN or UPC 76174752809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison