- 16 in Overall Length
- 3/4 in Drive Size
| Overall Length | 16 in |
| Drive Size | 3/4 in |
| Height | 18.9 in |
| Length | 1.6 in |
| Width | 3 in |
| Weight | 3.15 LB |
| EAN or UPC | 76174752823 |
| Overall Length | 16 in |
| Drive Size | 3/4 in |
| Height | 18.9 in |
| Length | 1.6 in |
| Width | 3 in |
| Weight | 3.15 LB |
| EAN or UPC | 76174752823 |