- 3/8 in Drive
| Length | 13.4 in |
| Drive Size | 3/8 in |
| Height | 1.2 in |
| Warranty | Full Lifetime Warranty |
| Width | 1.7 in |
| Weight | 1.22 LB |
| EAN or UPC | 76174752977 |
| Length | 13.4 in |
| Drive Size | 3/8 in |
| Height | 1.2 in |
| Warranty | Full Lifetime Warranty |
| Width | 1.7 in |
| Weight | 1.22 LB |
| EAN or UPC | 76174752977 |