- 3/8 in Drive
- 6 Pieces
description
- Polished chrome vanadium finish
- hard stamped markings
- knurled control ring
- lightweight aluminum rail
- easy slide clips
features
- DirectTorqueTechnology
| Width | 4.9 in |
| Height | 1.4 in |
| Inch/Metric | Inch |
| Length | 10.9 in |
| Weight | 0.78 LB |
| EAN or UPC | 76174754223 |

