- 1/4 in, 3/8 in Drive
description
- The DEWALT DWMT75423OSP 1/4-inch and 3/8-inch drive Torx socket set features DEWALT directtorque technology which helps to prevent rounding of fasteners and to provide better grip. The set includes a variety of sockets for your convenience - with this 10 pc combination socket set, you can be sure you have the right tool for the job. It has polished chrome vanadium finish, a knurled control ring, with hand stamped markings which make each piece easy to identify. Backed by DEWALT limited lifetime warranty. Set includes: 1/4 in drive Torx bit sockets: T15, T20, T25, T27, T30, T40, T45.
features
- DirectTorqueTechnology
| Battery Included | No |
| Etched Or Stamped | Yes |
| Power Source | Non-Energy Using |
| Length | 10.8 in |
| Width | 4.8 in |
| Height | 1.4 in |
| Color Coded | No |
| Inch/Metric | Torx |
| Weight | 0.597 LB |
| EAN or UPC | 76174754230 |

