- 3/8 in Drive
- 10 Pieces
description
- Polished chrome vanadium finish
- hard stamped markings
- knurled control ring
- lightweight aluminum rail
- easy slide clips
features
- DirectTorqueTechnology
| Width | 5.5 in |
| Length | 12.75 in |
| Height | 1.13 in |
| Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Weight | 1.6 LB |
| EAN or UPC | 76174754254 |

