- 3 in, 6 in, 10 in Overall Length
- 3/8 in Drive Size
description
- Polished chrome vanadium finish
- hard stamped markings
- knurled control ring
- lightweight aluminum rail
- easy slide clips
features
- DirectTorqueTechnology
| Length | 13.7 in |
| Drive Size | 3/8 in |
| Height | 1 in |
| Width | 3.5 in |
| Overall Length | 3 in, 6 in, 10 in |
| Weight | 1.142 LB |
| EAN or UPC | 76174754261 |

