Skip to content Skip to navigation menu
5/8 in x 3/4 in Open End Wrench

DWMT75428OSP

5/8 in x 3/4 in Open End Wrench
Item #117180516
  • 5/8 in x 3/4 in Size
5/8 in x 3/4 in Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in x 3/4 in Size
Height 0.8 in
Inch/Metric Inch
Length 8.8 in
Width 1.8 in
Weight 0.415 LB
EAN or UPC 76174754285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison