- 10 in Overall Length
- 3/8 in Drive Size
| Length | 12.2 in |
| Height | 0.7 in |
| Width | 1.7 in |
| Overall Length | 10 in |
| Drive Size | 3/8 in |
| Weight | 0.547 LB |
| EAN or UPC | 76174754438 |
| Length | 12.2 in |
| Height | 0.7 in |
| Width | 1.7 in |
| Overall Length | 10 in |
| Drive Size | 3/8 in |
| Weight | 0.547 LB |
| EAN or UPC | 76174754438 |