- 5 in Overall Length
- 1/2 in Drive Size
| Width | 1.7 in |
| Height | 0.9 in |
| Drive Size | 1/2 in |
| Overall Length | 5 in |
| Length | 7.2 in |
| Weight | 0.462 LB |
| EAN or UPC | 76174754445 |
| Width | 1.7 in |
| Height | 0.9 in |
| Drive Size | 1/2 in |
| Overall Length | 5 in |
| Length | 7.2 in |
| Weight | 0.462 LB |
| EAN or UPC | 76174754445 |