- 3/8 in Drive
- 3 mm Size
| Width | 1.7 in |
| Inch/Metric | Metric |
| Height | 0.8 in |
| Length | 4.2 in |
| Drive Size | 3/8 in |
| Impact or Standard | Impact |
| Weight | 0.1 LB |
| EAN or UPC | 76174754568 |
| Width | 1.7 in |
| Inch/Metric | Metric |
| Height | 0.8 in |
| Length | 4.2 in |
| Drive Size | 3/8 in |
| Impact or Standard | Impact |
| Weight | 0.1 LB |
| EAN or UPC | 76174754568 |