- 3/8 in Drive
description
- The Quick Release ratchet has a 5 degree arc swing making it easy to maneuver in restricted areas. It's contoured, ergonomically designed handle with anti-slip grooves help make this ratcheting wrench comfortable to use and provides added control.
features
- Quick-release button mechanism for positive lock on sockets
- 5 Degree arc swing and slim head design for maneuverability in restricted areas
- 72 Tooth gear system for high torque ratcheting
- Countoured, ergonomically designed handle with anti-slip grooves for comfort and control
- Chrome Vanadium steel construction for strength and durability
- Low profile directional lever
- Meets or exceeds ANSI/ASME standards
| Quick Release | Yes |
| Battery Included | No |
| No. of Teeths | 72 |
| Warranty | Lifetime Limited Warranty |
| Width | 1.7 in |
| Finish | Silver |
| Power Source | Non-Energy Using |
| Height | 1.1 in |
| Drive Size | 3/8 in |
| Material | Chrome Vanadium Steel |
| Length | 9.9 in |
| Weight | 0.727 LB |
| EAN or UPC | 76174810974 |

