- 1/2 in Drive
- 7 Pieces
description
- Ideal for high-torque turning and fastening, the 1/2 in. Impact 6 pt. SAE Socket Set is a versatile addition to any tool collection. These sockets are engineered with heat-treated steel for strength, plus a black oxide finish that prevents corrosion. They're also specially crafted with DirectTorque technology to resist slippage and rounding with a superior fastener fit. Features laser-etched markings for quick identification.
features
- STRONG FASTENER HOLD: DirectTorque technology prevents fastener rounding and provide a strong grip
- DURABLE DESIGN: Chrome vanadium steel and polished finish protect against abrasion and chipping
- HIGH-TORQUE FASTENING: Ideal for impact drivers and high-torque fastening jobs
| Length | 9.1 in |
| Power Source | Non-Energy Using |
| Inch/Metric | Inch |
| Impact or Standard | Impact |
| Height | 1.6 in |
| Width | 4.9 in |
| Weight | 3.485 LB |
| EAN or UPC | 76174816082 |

