- 1/4 in Drive Size
- 6 Points
- 50 Pieces
description
- This 50 pc. Mechanics Tool set includes a variety of 1/4 in. drive tools as well as 22 bits. The 72 tooth count ratchet allows for a 5 degree arc swing for maneuverability in restricted areas. These tools feature a full polish chrome finish for corrosion resistance.
features
- Includes 72 tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas
- DirectTorque technology to help prevent rounding of fasteners and provides a strong grip.
- Knurled beauty rings help reduce slippage for hand tightening applications
- Full Polish Chrome for corrosion resistance
- Meets or exceeds ASME specifications
| No. of Pieces | 50 |
| No. of Points | 6 |
| Width | 9.8 in |
| Length | 14.6 in |
| Inch/Metric | Inch/Metric |
| Height | 1.9 in |
| Drive Size | 1/4 in |
| Warranty | Full Lifetime Warranty |
| Weight | 3.01 LB |
| EAN or UPC | 76174816105 |

