- 1/4 in Drive Size
- 264 Pieces
description
- This 264-piece. Mechanics Tool Set includes 3 ratchets and sockets, a bit drive/specialty bits, socket bits nut bits, combination wrenches and hex keys to handle most jobs under the hood or elsewhere. A durable case featuring metal latches provides organization and easy storage for travel. The 72 tooth count ratchets are built for efficiency with a quick-release button to easily attach and remove sockets. These tools feature a full polish chrome finish for corrosion resistance.
features
- Includes 72 tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas
| Width | 19 in |
| Inch/Metric | Inch/Metric |
| No. of Pieces | 264 |
| Drive Size | 1/4 in |
| Height | 5.2 in |
| Length | 23.2 in |
| Warranty | Full Lifetime Warranty |
| Weight | 42.56 LB |
| EAN or UPC | 76174828351 |

