- 10 in Overall Length
- 1/2 in Drive Size
| Inch/Metric | Metric |
| Height | 1 in |
| Drive Size | 1/2 in |
| Length | 13.1 in |
| Width | 1.7 in |
| Overall Length | 10 in, 250 mm |
| Weight | 0.97 LB |
| EAN or UPC | 76174864083 |
| Inch/Metric | Metric |
| Height | 1 in |
| Drive Size | 1/2 in |
| Length | 13.1 in |
| Width | 1.7 in |
| Overall Length | 10 in, 250 mm |
| Weight | 0.97 LB |
| EAN or UPC | 76174864083 |