- 3/8 in Drive
- Metric
| Inch/Metric | Metric |
| Width | 1.7 in |
| Height | 0.8 in |
| Drive Size | 3/8 in |
| Length | 4.2 in |
| Weight | 0.14 LB |
| EAN or UPC | 76174768800 |
| Inch/Metric | Metric |
| Width | 1.7 in |
| Height | 0.8 in |
| Drive Size | 3/8 in |
| Length | 4.2 in |
| Weight | 0.14 LB |
| EAN or UPC | 76174768800 |