- 1/2 in Drive
- 7/8 in Size
- 6 Points
- Inch
| Width | 1.8 in |
| Size | 7/8 in |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Length | 5.4 in |
| Inch/Metric | Inch |
| Height | 1.18 in |
| Weight | 0.52 LB |
| EAN or UPC | 76174768596 |
| Width | 1.8 in |
| Size | 7/8 in |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Length | 5.4 in |
| Inch/Metric | Inch |
| Height | 1.18 in |
| Weight | 0.52 LB |
| EAN or UPC | 76174768596 |