- 3/8 in Socket Size
- 6 Points
- Metric and Inch
- Standard/Impact Socket
- 3/8 in Socket Drive Size
description
- Knurled beauty rings to reduce hand slippage. Premium Chrome Vanadium Steel for strength and durability. Unit of Measure: SAE. Point Size: 6.
features
- Knurled beauty rings to reduce hand slippage.
- Premium Chrome Vanadium Steel for strength and durability
- Unit of Measure: SAE
- Point Size: 6
| No. of Points | 6 |
| Material | Steel |
| Length | 0.5 in |
| Deep Well | No |
| Drive Size | 3/8 in |
| Socket Type | Standard/Impact |
| Finish | Steel |
| Socket Size | 3/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 76174767896 |

