- 20 Pieces
description
- Drill accessory kits 20 pieces magnetic carded durable, compact and functional storage solution for bits, hole saws and other common accessories. Two magnets on top of the lid allow users to adhere the case to any ferrous material, and the rubber bumpers prevent the case from sliding. Case convenient y fits into users' pockets or pouches or the built in hooks allow the case to hang anywhere making it easily accessible at all times.
features
- Best in class most common impact driver accessories
- New patented pivot holder - drive straight or in pivot mode
- Ideal for any applications where impact drivers are used
- Ideal for general contracting
| Screwdriver Size Range | 1/4, 5/16, 3/8 Nutsetter, #1-2 Square Recess, Magnet Holder, Phillips: #2 - #3, Impact Drill Bits: 1/8™ &1/4 in, Slotted: #8 |
| Phillips | Yes |
| Family Name | Screwdriver Bit Sets |
| No. of Pieces | 20 |
| Slotted Size | #8 |
| Hex Size Range | 1/4 - 3/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 885911216913 |

