- Corded
description
- The DWP849X 7-in/9-in Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
features
- Powerful, 12 amp, all ball-bearing construction for long life and performance for the most demanding applications
- Electronic control maintains specified speed under load delivering desired finish results
- Conveniently located variable speed dial lets user set maximum speed from 0-600/3500 rpm for different materials and applications
- Variable speed trigger allows user to control speed from 0 to dialed maximum setting
- Heat-treated, precision-cut steel gears for smooth operation
- External brush caps for easy servicing
- Large spindle lock button allows for easy and quick backing plate changes
- Wool ingestion shields eliminate wool ingestion increasing tool life and reducing service costs
- Non mar rubber gear case cover reduces surface imperfections and improves gripping surface
| Spindle Thread | 5/8-11 in |
| Spindle Lock | Yes |
| Cordless | No |
| Amps | 12 A |
| Weight | 9.5 LB |
| EAN or UPC | 885911229630 |

