- 2 in Overall Length
- 23 Gauge
description
- DEWALT's 23 Gauge Pin Nails are manufactured to our highest standards and engineered to work seamlessly with DEWALT 23 Gauge Pin Nailers. Choose from the full range of DEWALT 23 gauge pin nail lengths available (sold separately) to complete various finishing projects.
features
- Engineered to work seamlessly with DEWALT 23ga pin nailers
- Ideal for decorative moldings, small moldings, miter returns, and kitchen moldings
- Nail coating suitable for interior use only
- Headless 23 gauge pin nails to keep nail visibility to A minimum
- Chisel point to reduce splitting of material
- Fits most 23 gauge pin nailers
| Height | 0.745 in |
| Length | 3.225 in |
| Collation Type | Glue |
| Power Source | Non-Energy Using |
| Nail Gauge | 23 ga |
| Overall Length | 2 in |
| Width | 2.245 in |
| Gauge | 23 |
| No. of Packs | 2000 |
| Weight | 0.6 LB |
| EAN or UPC | 885911573313 |

