- 4 Pieces
- Set IncludesOne Each of 1/4", 5/16", 3/8", 7/16" IMPACT READY™ Pivoting Nutsetters
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
- Rated for performance in impact drivers up to 2,000 in lb of torque
- Qualified and manufactured for optimal performance with cordless impact drivers
- Extra strength magnets provide strong bit retention
- Does not contain any ozone-depleting substances
| Type | 4 Piece Set |
| Drive Size | 1/4 in, 3/8 in, 7/16 in, 5/16 in |
| Inch/Metric | Inch |
| Weight | 0.58 LB |
| EAN or UPC | 885911065849 |

