- 3 in Nail Length
- 3 in Overall Length
- 0.131 in Diameter
- 21 degrees Angle
- Bright Coating
description
- The DWRHS10D131 3 in. x 0.131 in. Framing Nails are part of the DEWALT family of tools and fasteners. DEWALT has a well-earned reputation for designing and manufacturing many of the world's most reliable and best-performing professional-grade power tools. Every product is forged with DEWALT's unwavering commitment to producing tools and accessories that can withstand harsh jobsite conditions and meet the unyielding day-to-day demands of professional contractors
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Head Width | 0.283 in |
| Overall Length | 3 in |
| Width | 7.8 in |
| Power Source | Non-Energy Using |
| Diameter | 0.131 in |
| Nail Length | 3 in |
| Length | 14.03 in |
| Finish | Metallic |
| Battery Included | No |
| Height | 3.47 in |
| Size | 3 x 0.131 |
| Coating | Bright Finish |
| Head Style | Round |
| Collation Type | Plastic |
| Angle | 21 degrees |
| Weight | 22.7 LB |
| EAN or UPC | 885911430449 |

