- 3 in Overall Length
- 0.131 in Diameter
- 21 degrees Angle
- Hot Galvanized Coating
description
- Designed for framing and sheathing applications, the 3 in. x 0.131 in. 21° Round Head Framing Nails are ideal for exterior use on treated lumber. They feature a thick galvanized coating for corrosion resistance and a full round head in addition to a ring shank for an extra powerful hold. The nails are plastic collated for fast and reliable feeding. Works with most 21° framing nailers.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Coating | Hot Galvanized |
| Overall Length | 3 in |
| Finish | Metallic |
| Size | 3 x 0.131 |
| Head Style | Round |
| Length | 14.03 in |
| Width | 7.874 in |
| Angle | 21 degrees |
| Height | 3.52 in |
| Collation Type | Plastic |
| Head Width | 0.283 in |
| Power Source | Non-Energy Using |
| Weight | 22.5 LB |
| EAN or UPC | 885911430463 |

