- 3.25 in Overall Length
- 0.131 in Diameter
- 21 degrees Angle
- Hot Galvanized Coating
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Finish | Metallic |
| Length | 14.83 in |
| Head Style | Round |
| Height | 3.622 in |
| Overall Length | 3.25 in |
| Head Width | 0.283 in |
| Size | 3 1/4 x 0.131 |
| Power Source | Non-Energy Using |
| Coating | Hot Galvanized |
| Width | 8.15 in |
| Angle | 21 degrees |
| Collation Type | Plastic |
| Weight | 26.45 LB |
| EAN or UPC | 885911430418 |

