- 3.25 in Overall Length
- 0.131 in Diameter
- 21 degrees Angle
- Bright Coating
description
- Ideal for interior framing applications, the 3-1/4 in. x 0.131 in. 21° Round Head Framing Nails are built for professional performance. They feature a full round head and a smooth shank for strong holds and fast driving. The nails are plastic collated for rapid and reliable nail gun feeding. Designed to work with most 21° framing nailers.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
- Bright finish is ideal for interior framing applications
- For use with 21-Degree Plastic Collated Framing Nailer
- Plastic collated
| Angle | 21 degrees |
| Collation Type | Plastic |
| Overall Length | 3.25 in |
| Height | 4.134 in |
| Head Style | Round |
| Length | 14.82 in |
| Coating | Bright Finish |
| Power Source | Non-Energy Using |
| Head Width | 0.283 in |
| Width | 8.8 in |
| Weight | 31.1 LB |
| EAN or UPC | 885911430456 |

