- 2.375 in Overall Length
- 0.131 in Diameter
- 21 degrees Angle
- Bright Coating
description
- The DWRHS8D113 2-3/8 in. x 0.113 in. Framing Nails are part of the DEWALT family of tools and fasteners. DEWALT has a well-earned reputation for designing and manufacturing many of the world's most reliable and best-performing professional-grade power tools. Every product is forged with DEWALT's unwavering commitment to producing tools and accessories that can withstand harsh jobsite conditions and meet the unyielding day-to-day demands of professional contractors.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Coating | Bright Finish |
| Overall Length | 2.375 in |
| Battery Included | No |
| Width | 7.677 in |
| No. of Packs | 2000 |
| Head Width | 0.283 in |
| Height | 3.18 in |
| Length | 11.22 in |
| Power Source | Non-Energy Using |
| Collation Type | Plastic |
| Head Style | Round |
| Angle | 21 degrees |
| Weight | 14.9 LB |
| EAN or UPC | 885911430609 |

