- 2.375 in Overall Length
- 0.131 in Diameter
- 21 degrees Angle
- Bright Coating
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Overall Length | 2.375 in |
| Height | 3.28 in |
| Width | 8.5 in |
| Coating | Bright Finish |
| Head Width | 0.283 in |
| Head Style | Round |
| Length | 12.008 in |
| Collation Type | Plastic |
| Angle | 21 degrees |
| Weight | 19.7 LB |
| EAN or UPC | 885911430470 |

