- 2.375 in Overall Length
- 0.148 in Diameter
- 21 degrees Angle
- Bright Coating
description
- Built tough for professional performance, the 2-3/8 in. x 0.131 in. 21° Round Head Framing Nails are ideal for interior framing applications. Full round heads and smooth shanks ensure a powerful hold and efficient driving. These nails are plastic collated for fast and consistent feeding. Works with most 21° framing nailers.
features
- Full Round Head to satisfy building code in all regions (ICC-ES ESR-1539 Code Compliant)
| Collation Type | Plastic |
| Width | 8.3 in |
| Head Style | Round |
| Angle | 21 degrees |
| Head Width | 0.283 in |
| Height | 4 in |
| Coating | Bright Finish |
| Length | 11.811 in |
| Overall Length | 2.375 in |
| Power Source | Non-Energy Using |
| Weight | 23.1 LB |
| EAN or UPC | 885911430586 |

