- 3 in Overall Length
- 0.12 in Diameter
- 28 degrees Angle
- Bright Coating
description
- Designed for interior framing projects these 3 in. Wire Bright Steel Round-Head Framing Nails feature a bright finish and durable construction. The convenient 2,000 pack allows you to always keep your nailer loaded. For use with the 28° Wire Collated Framing Nailer.
features
- Power through a variety of cleaning tasks with a 2400 max psi* and 1.1 gpm**
| Overall Length | 3 in |
| Length | 9.77 in |
| Power Source | Non-Energy Using |
| Coating | Bright Finish |
| Width | 5.3 in |
| Collation Type | Wire |
| Head Width | 0.12 in |
| Battery Included | No |
| Head Style | Round |
| Angle | 28 degrees |
| Height | 4.23 in |
| Diameter | 0.12 in |
| Weight | 18.9 LB |
| EAN or UPC | 885911473231 |

